Shop All Flap Wheels
Merit
Flap Wheel, 2 Dia, 1 W, Shk 1/4, 60
Mfr # 08834137370
Zoro # G4614233
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 60
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Product Information
- Brand Merit
- MFR # 08834137370
- Zoro # G4614233
- UPC # 088341373700
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Overall Diameter | 2 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P60, Series R369, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Disc Backup Pad, 13000 Max. RPM (MGX0450)
- 3M Expanding Drum, 1x1in, 3000 RPM, 1/4 in. (45139)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067208)
- WEILER Roughneck Jr. 5" Brush, .020" Steel Wire Fill, 5/8"-11 UNC (8756)
- MERIT Flap Wheel, Aluminum Oxide, 2 1/2" dia (08834134024)
- MERIT Flap Wheel Adapter 1/4 x 6 In. Q-46 (08834137004)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (08834131610)
- MERIT Flap Wheel, AO, 5/8x3/4x1/8 In Shank, 80G (08834131827)
- MERIT Flap Wheel, Interleaf, AO, 3x2x1/4 Shk, 120G (08834123203)
- MERIT Flap Wheel, Non-Woven, 3x1x1/4in Shank (08834131921)
- SUPERIOR ABRASIVES Flap Wheel, 1-3/16x1/8x1/8, A/O, Grit 80 (A010012)
- Merit Flap Wheels