Shop All Flap Wheels
Merit
Flap Wheel, 2-1/2 Dia, 1 W, Shk 1/4, 80
Mfr # 08834137411
Zoro # G4631243
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2-1/2"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Product Information
- Brand Merit
- MFR # 08834137411
- Zoro # G4631243
- UPC # 088341374110
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 2-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Wheel Diameter x Flap Width | 2 1/2 in Dia x 1 in W |
Shank Size & Type | 1/4 in Straight Shank |
Overall Diameter | 2 1/2 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P80, Series R369, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 in, Overall Diameter 2 1/2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Backup Pad 5" Psa 5H (105V)
- OSBORN Abrasive Nylon Tube Brush, 1-1/4" (0005631600)
- SUPERIOR ABRASIVES Resin Cloth Sheets, 9"x11", A/O, Grit 40 (A006945)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002518)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 180 G (08834123016)
- MERIT Flap Wheel, 2 Dia, 1 W, Shk 1/4, 80 (08834137371)
- MERIT Super Finish Mini Flap Wheel 1 x 1 x 1/4 (08834130761)
- MERIT Flap Wheel, 2 Dia, 1-1/2 W, Shk 1/4, 80, Grade: Medium (08834137381)
- MERIT Non-Woven Flap Wheels2 x 1-1/2 x 1/4 In. (08834138126)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 240 (08834135339)
- MERIT FlapWheel, CA, 6 In Diax1 In Wx1 In AH, 60G (08834123011)
- Merit Flap Wheels