Shop All Flap Wheels
This Product is Discontinued
Merit
Flap Wheel, 1Dia.x1W.x1/4in. Shank, 80Grit (Discontinued)
Mfr # 08834149805
Zoro # G0693056
This Product is Discontinued
Key Features
- Diameter 1"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834149805
- Zoro # G0693056
- UPC # 088341498052
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Face Width | 1 in |
Shank Size | 1/4" |
Abrasive Shank Size | 1/4 in |
Shank Size & Type | 1/4 in Straight Shank |
Wheel Diameter x Flap Width | 1 in Dia x 1 in W |
Overall Diameter | 1 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P80, Series Super Finish, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.