Shop All Flap Wheels
This Product is Discontinued
Merit
Flap Wheel, 1Dia.x1W.x1/4in. Shank, 60Grit (Discontinued)
Mfr # 08834149804
Zoro # G0470158
This Product is Discontinued
Key Features
- Diameter 1"
- Grit 60
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834149804
- Zoro # G0470158
- UPC # 088341498045
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Face Width | 1 in |
Shank Size | 1/4" |
Abrasive Shank Size | 1/4 in |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 1 in |
Wheel Diameter x Flap Width | 1 in Dia x 1 in W |
Shank Size & Type | 1/4 in Straight Shank |
Description
Mounted Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 60, Series Merit Metal, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Coarse, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.