Shop All Flap Wheels
Merit
Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 40
Mfr # 08834130642
Zoro # G4599411
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 40
- Width 1-1/2"
- Grade Coarse
- Abrasive Material Aluminum Oxide Blend
Product Information
- Brand Merit
- MFR # 08834130642
- Zoro # G4599411
- UPC # 088341306425
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1-1/2" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Face Width | 1 1/2 in |
Shank Size | 1/4 in |
Flap Width | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P40, Series R369, Flap Width 1 1/2 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Extra Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flap Disc, 4-1/2"dia, 36 Grit, Extra Coarse (66261180304)
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P220-FSx50)
- 3M CP00212P 375 x 262 x 1 in Medium Sanding Sponge 12PK (209190)
- UNITED ABRASIVES/SAIT SAIT 06428 Threaded Regular Twist Knot Wheels (Carbon Steel), 4" Dia x .014" Wire Size x M10 x 1.25 Arbor, 1-Pack (06428)
- MERIT Flap Wheel, 2 in Dia, 1 1/2 in W, PK10 (08834138125)
- MERIT Flap Wheel, 1 Dia, 1 W, Shk 1/4-20, 60 (08834131008)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 240G (08834131825)
- MERIT Mounted Flap Wheel, Threaded, 3" dia., 1" W (08834130748)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 180G (08834131516)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4-20, 120 (08834135017)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Med, 2-3/8x1x1/4 (A019698)
- Merit Flap Wheels