Shop All Flap Wheels
Merit
Flap Wheel, 1 Dia, 5/8 W, Shk 1/4-20, 60
Mfr # 08834131001
Zoro # G4603855
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 60
- Width 5/8"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Product Information
- Brand Merit
- MFR # 08834131001
- Zoro # G4603855
- UPC # 088341310019
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 5/8" |
Arbor Hole Size | No Arbor |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4"-20 |
Face Width | 5/8 in |
Flap Width | 5/8 in |
Overall Diameter | 1 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P60, Series R369, Flap Width 5/8 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 in, Grade Coarse, Shank Type Threaded, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" x 1" x 1" Unmounted 60 Grit Aluminum Oxide Flap Wheel (FW-61060)
- ZORO SELECT Abrasive Roll, 150 ft. L, Medium, P80 Grit (05539529328)
- MAKITA 5" Cut-off Wheel Guard (122641-3)
- WESTWARD Single Spiral Tube Brush, 0.1"Trim L, PK10 (88428)
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 60 (08834130643)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 80 (08834137261)
- MERIT Flap Wheel, AO, 2x1x1/4-20 Shank, 60G (08834131590)
- MERIT Flap Wheel, AO, 1x1x1/4 In Shank, 60G (08834131509)
- MERIT Flap Wheel, AO, 2x1x1/4 In Shank, 180G (08834131516)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 180G (08834131611)
- CGW ABRASIVES CGW Abrasives 42344 Abrasive Flap Disc 4-1/2" x 7/8" 60 Grit Zirconia (42344)
- Merit Flap Wheels