Shop All Flap Wheels
Merit
Flap Wheel, 1 Dia, 1 W, Shk 1/4, 320, Series: Merit
Mfr # 08834137315
Zoro # G4563456
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Grit 320
- Width 1"
- Grade Very Fine
- Abrasive Material Aluminum Oxide Blend
Product Information
- Brand Merit
- MFR # 08834137315
- Zoro # G4563456
- UPC # 088341373151
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1" |
Width | 1" |
Arbor Hole Size | No Arbor |
Face Width | 1 in |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Flap Width | 1 in |
Overall Diameter | 1 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight X, Grit P320, Series R369, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 in, Overall Diameter 1 in, Grade Extra Fine, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Grinding Stone (88-047)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Cut Off Wheel Type 1 Ironworker 12" x 3/32" x 1" Aluminum Oxide (24031)
- MELIN TOOL CO Carbide Bur, 3/8", 14 deg., Includd Cone Dc (SL-3DC)
- OSBORN Crimped Wire Wheel Brush, 3", 0001109300 (0001109300)
- MERIT Super Finish Mini Flap Wheel 3 x 1/2 x 1 (08834137230)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4-20, 60 (08834135015)
- MERIT Wheels1-3/16x3/8x1/8" High Pfmnce Micro- (08834137512)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 120 (08834137262)
- MERIT Non-Woven Flap Wheels3 x 2 x 1/4 In. 180 (08834144461)
- MERIT Flap Wheel, AO, 2x1/2x1/4 In Shank, 180G (08834137353)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 40 Grit (45462)
- Merit Flap Wheels