Shop All Flap Wheels
Merit
Flap Wheel, 1 3/16 in Dia, 3/16 in W, PK10
Mfr # 08834137501
Zoro # G9210291
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P80
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series R369
Product Information
- Brand Merit
- MFR # 08834137501
- Zoro # G9210291
- UPC # 088341375018
- Country of Origin United States
- Category Flap Wheels
Dimensions
Shank Size | 1/8 in |
Flap Width | 3/16 in |
Overall Diameter | 1 3/16 in |
Details
Item | Flap Wheel |
Grit | P80 |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | R369 |
Backing Weight | Y |
Shank Type | Straight |
Backing Material | Cotton |
Coating Coverage | Closed |
Resistance Properties | Wear |
Maximum Operating Speed | 30,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P80, Series R369, Flap Width 3/16 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/8 in, Overall Diameter 1 3/16 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64010422)
- CLESCO 1/4" Od Slotted Mandrel 12" Oal, Steel, Blk Ox (SM-12-250)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 10", Grit 60 (A018678)
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (61026)
- MERIT Flap Wheel, AO, 1x1x1/4-20 Shank, 80G (08834131575)
- MERIT Non-Woven Flap Wheels4 x 2 x 1/4 In. 80 (08834121115)
- MERIT Flap Wheel, AO, 3x1x1/4-20 Shank, 60G (08834131598)
- MERIT Flap Wheel, 1 In Dia, 5/8 W, 60 Grit (08834137100)
- MERIT Pink Mounted Point 1 x 1/4 In. A3 86A80 (69078645333)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, 1/4-20, 120 (08834132003)
- CONTINENTAL ABRASIVES 1" x 1" 120 Grit Zirconia Shank Mounted Flap Wheel (FW-Z11120)
- Merit Flap Wheels