Shop All Flap Wheels
Merit
Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 60, Series: Merit
Mfr # 08834137340
Zoro # G4574954
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 60
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide Blend
Product Information
- Brand Merit
- MFR # 08834137340
- Zoro # G4574954
- UPC # 088341373403
- Country of Origin United States
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | No Arbor |
Shank Size | 1/4 in |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Overall Diameter | 1 1/2 in |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight Y, Grit P60, Series R369, Flap Width 1 in, Maximum Operating Speed 25,000 RPM, Shank Size 1/4 in, Overall Diameter 1 1/2 in, Grade Coarse, Shank Type Straight, Coating Coverage Closed, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 14" x 1/8" x 20mm metal cutting blade (DW8021)
- BRUSH RESEARCH MANUFACTURING 81A1M Mini Deburring Brush, 1mm Diameter., .002SS, .625" Brush Part, 3" Overall Length (81A1M)
- PFERD 1/2" x 1-1/2" Cartridge Roll, 1/8" AH - Full Taper, Aluminum Oxide 80 Grit (41828)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 132 in L, 80 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728667)
- MERIT Flap Wheel, 3-1/2 D, 2 In W, 5/8 In, 120 G (08834122027)
- MERIT Flap Wheel, 1-3/8 D, 5/8 W, Shk 1/4, 60 (08834137320)
- MERIT Super Finish Mini Flap Wheel 1 x 1 x 1/4 (08834130761)
- MERIT FlapWheel, AO, 6 In Diax2 In Wx1 In AH, 80G (08834122564)
- MERIT Flap Wheel, 3/4 Dia, 3/8 W, Shk 1/8, 80 (08834137561)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 60 (08834137260)
- PFERD 8" x 2" POLINOX® Unmounted Flap Wheel - 1" A.H. - PNL Type - Fine Grade (43139)
- Merit Flap Wheels