Shop All Fiber Discs
Merit
Fiber Disc, 5x7/8, 24G, PK25
Mfr # 66623357290
Zoro # G1609632
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Mounting Hole Size 7/8 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Abrasive Grit 24 / P24
Product Information
- Brand Merit
- MFR # 66623357290
- Zoro # G1609632
- UPC # 666233572907
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Mounting Hole Size | 7/8 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Abrasive Grit | 24 / P24 |
Abrasive Grade | Extra Coarse |
Disc Backing Material | Fiber |
Backing Weight | Y |
Max. RPM | 10,000 RPM |
Grit | 24 |
Color | Blue |
Item | Fiber Disc |
Series | FX672 |
Grade | Extra Coarse |
Vacuum Hole Design | No Hole |
Backing Material | Fiber |
Maximum Operating Speed | 10,000 RPM |
Connector Type | Unthreaded Hole |
Resistance Properties | Tear |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Y, Grit 24, Overall Diameter 5 in, Series FX672, Maximum Operating Speed 10,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Blue, Grade Extra Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 36 Grit T27 Ceramic Standard Flap Disc (FC-4550367)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T5 (34235)
- NORTON ABRASIVES Qk Chang Dsc Backup Pad, 4D, TR (66261047581)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 60, PK50 (598525)
- MERIT Fiber Disc, 4-1/2x7/8in, 50G, PK25 (66623355603)
- MERIT Fiber Disc, 4-1/2x7/8in, 24G, PK25 (66623355601)
- MERIT Fiber Disc, 5x7/8, 80G, PK25 (66623366015)
- MERIT Fiber Disc, 7x7/8, 24G, PK25 (66623357295)
- MERIT Fiber Disc, 4-1/2x7/8in, 36G, PK25 (66623355602)
- MERIT Fiber Disc, 5x7/8, 36G, PK25 (66623355598)
- 3M Fiber Discs, 7" dia., Abrasive Grit 36 (7100099271)
- Merit Fiber Discs