Shop All Expanding Drums
Merit
Expanding Drum, 2x1in, 11000 RPM, 1/4 in.
Mfr # 08834196926
Zoro # G3283323
original price:
$6.39
9% off
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2 in
- Width 1 in
- For Use With Spiral Bands
- Material Rubber Cushion
- Shank Size 1/4 in
Product Information
- Brand Merit
- MFR # 08834196926
- Zoro # G3283323
- UPC # 088341969262
- Country of Origin Mexico
- Category Expanding Drums
Dimensions
Diameter | 2 in |
Width | 1 in |
Shank Size | 1/4 in |
Connector Size | 1/4 in |
Overall Diameter | 2 in |
Overall Width | 1 in |
Details
Item | Expanding Drum |
For Use With | Spiral Bands |
Material | Rubber Cushion |
Max. RPM | 11,000 RPM |
Product Type | Expander Drum |
Connector Type | Straight Shank |
Expanding Type | Unslotted |
Expanding Material | Rubber |
Maximum Operating Speed | 11,000 RPM |
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 11,000 RPM, Overall Diameter 2 in, Overall Width 1 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 7 In x 40 Grit, 5/8-11 (66623399156)
- CGW ABRASIVES Flap Disc, 5x7/8, T29, Z3, XL, 60G (42564)
- SCOTCH-BRITE 7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175508)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5in, P80G, AlO (66261131464)
- MERIT Expanding Drum, 3x3in, 3000 RPM, 3/8 in. (08834196931)
- MERIT Expanding Drum, 3/4 x 1in, 17000 RPM (08834196911)
- MERIT Expanding Drum, 2" W, 10,000 RPM (08834196908)
- MERIT Expanding Drum, 1 1/2" W, 10,000 RPM (08834196917)
- MERIT Expanding Drum, 1x1in, 18000 RPM, 1/4 in. (08834196916)
- MERIT Expanding Drum, 1 1/2" W, 10,000 RPM (08834196912)
- CLESCO 1" X 1-1/2" 1/4" Shank Sanding Drum Quick Lock Type (SD-016024-04QL)
- Merit Expanding Drums