Shop All Expanding Drums
Merit
Expanding Drum, 1 1/2" W, 8,000 RPM
Mfr # 08834196927
Zoro # G908610131
original price:
$21.79
17% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Operating Speed 8,000 RPM
- Expanding Material Rubber
- Overall Diameter 2 in
- Overall Width 1 1/2 in
- Product Type Expander Drum
Product Information
- Brand Merit
- MFR # 08834196927
- Zoro # G908610131
- Country of Origin Mexico
- Category Expanding Drums
Dimensions
Overall Diameter | 2 in |
Overall Width | 1 1/2 in |
Connector Size | 1/4 in |
Details
Description
Expanding Drum, Connector Type Straight Shank, Expanding Type Unslotted, Maximum Operating Speed 8,000 RPM, Overall Diameter 2 in, Overall Width 1 1/2 in, Product Type Expander Drum, Connector Size 1/4 in, Expanding Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9 in. L X 11 in. W Assorted Grit Ceramic Blend All Purpose Sandpaper 5 pk (DND911ASTH05G)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 220G, PK5 (07660701809)
- SHAVIV Deburring Replacement Blade, E111P (151-00099)
- WEILER 4-1/2 Wolverine AO RFD 36Z Grit 7/8 Arbor Hole (59573)
- MERIT Expanding Drum, 1 1/2" W, 10,000 RPM (08834196912)
- MERIT Expanding Drum, 2" W, 8,000 RPM (08834196918)
- MERIT Expanding Drum, 2" W, 10,000 RPM (08834196913)
- MERIT Expanding Drum, 1/2" W, 30,000 RPM (08834196904)
- MERIT Expanding Drum, 2" W, 10,000 RPM (08834196908)
- MERIT Expanding Drum, 1" W, 12,000 RPM (08834196921)
- MERIT Expanding Drum, 1x1in, 18000 RPM, 1/4 in. (08834196916)
- Merit Expanding Drums