Shop All Hook & Loop Sanding Discs
Merit
Disc Backup Pad
Mfr # 08834184065
Zoro # G6262991
product price: $1.79
/ea
Sold in multiples of 100 for $179.00
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit 80
- Abrasive Type Coated
- Backing Weight X
Product Information
- Brand Merit
- MFR # 08834184065
- Zoro # G6262991
- UPC # 088341840653
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Width | 1 1/4 in |
Connector Size | #8-32 |
Overall Diameter | 1 1/4 in |
Details
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | 80 |
Abrasive Type | Coated |
Item | Overlap Slotted Disc |
Backing Weight | X |
Color | Brown |
Series | R228 |
Backing Material | Cotton |
Product Type | Overlap Slotted Discs |
Maximum Operating Speed | 23,000 RPM |
Compatible with Manufacturer Model Number | 8834183163 |
Coating Coverage | Closed |
Compatible with Manufacturer Part Number | 8834183163 |
Compatible Manufacturer Part Number | 8834183163 |
Compatible Grainger Part Number | 464P98 |
Compatible with Manufacturer Model Number [NEW] | 8834183163 |
Compatible Manufacturer Model Number | 8834183163 |
For Use with Mfr. Model Number | 8834183163 |
For Use With Mfr. Model Number | 8834183163 |
Description
Overlap Slotted Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Coarse, Grit 80, Overall Diameter 1 1/4 in, Series R228, Maximum Operating Speed 23,000 RPM, Overall Length Not Applicable, Overall Width Not Applicable, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Grainger Part Number 464P98, Compatible with Manufacturer Model Number 8834183163, Product Type Overlap Slotted Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Gold 3.5" Psa P150 W (23-308-150)
- NORTON ABRASIVES MountedPoint, CottonFiber, 1/4 x1/2in, 60G (61463622655)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91218)
- NORTON ABRASIVES Hook/Loop Disc, 8 Hole, 5in, VF, P220G, PK4 (07660749155)
- MERIT Surface Conditioning Disc, 5In, 50G, Coarse (05539512519)
- MERIT Surface Conditioning Disc, 4In, 80G, Medium (05539512514)
- MERIT Surface Conditioning Disc, 7In, Very Fine (08834162588)
- MERIT Surface Conditioning Disc, 2In, 80G, Medium (05539562620)
- MERIT Surface Conditioning Disc, 6In, 80G, Medium (05539512521)
- MERIT Surface Conditioning Disc, 5In, 80G, Medium (05539512518)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 50 (66623334949)
- Merit Hook & Loop Sanding Discs