Shop All Abrasive Stars
Merit
Cross Pad, 1-1/2 x 1-1/2 x 1/2, 80 Grit
Mfr # 08834184465
Zoro # G4403612
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Grit P80
- Grade Coarse
- Thread Size 8-32
Product Information
- Brand Merit
- MFR # 08834184465
- Zoro # G4403612
- UPC # 088341844651
- Country of Origin United States
- Category Abrasive Stars
Dimensions
Thread Size | 8-32 |
Length | 1 1/2 in |
Width | 1 1/2 in |
Connector Size | #8-32 |
Overall Width | 1 1/2 in |
Overall Length | 1 1/2 in |
Description
Cross Pad, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Coarse, Grit P80, Overall Diameter Not Applicable, Series R228, Maximum Operating Speed 23,000 RPM, Overall Length 1 1/2 in, Overall Width 1 1/2 in, Backing Material Cotton, Backing Weight J, Coating Coverage Closed, Color Brown, Compatible with Grainger Part Number 464P98, Compatible with Manufacturer Model Number 8834183163, Product Type Cross Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1x1-1/4, AO, 46G, PK5 (66253044622)
- DYNABRADE Disc, 5"dia., 80G, Vacuum, PK100 (79946)
- CGW ABRASIVES Sanding Hand Pad, 6x9, Tan HD (36286)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 50G, PK25 (66623357278)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184119)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184194)
- MERIT Cross Pad, 2-1/4 x 2-1/4 x 1/2, 80 Grit (08834184402)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 80 (A017143)
- SUPERIOR ABRASIVES Superior Abrasives Satin Finishing Star Eyelet 3" Aluminum Oxide Very Fine (42811)
- SCOTCH-BRITE Buffing Cross Pad, Med, 2x2x1/2 In (7000121121)
- SUPERIOR ABRASIVES Cross Pad, 2x2x1/2, A/O, Grit 60 (A017273)
- Merit Abrasive Stars