Shop All Cartridge Rolls
Merit
Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180
Mfr # 08834180236
Zoro # G300528676
product price: $0.92
/ea
$0.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Color Brown
- Cartridge Roll Design Straight
Product Information
- Brand Merit
- MFR # 08834180236
- Zoro # G300528676
- Country of Origin Mexico
- Category Cartridge Rolls
Dimensions
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 3/8 in |
Details
Item | Cartridge Roll |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Color | Brown |
Cartridge Roll Design | Straight |
Grade | Fine |
Series | R228 |
Abrasive Type | Coated |
Backing Weight | X |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 180, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Color Brown, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 3D (1RWH3)
- ZORO SELECT Cup Brush, Crimped, 3" dia., Arbor Hole (66252839034)
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1-1/4, AO, 46G, PK5 (66253043712)
- NORTON ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Medium, Aluminum Oxide, R283 Metalite, Brown (78072704298)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834180314)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- Merit Cartridge Rolls