Shop All Cartridge Rolls
Merit
Cartridge Roll, Grit 240, 1/2" dia., 1" L
Mfr # 08834180295
Zoro # G4429658
product price: $0.61
/ea
$0.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 240
- Diameter 1/2 in
- Abrasive Material Aluminum Oxide
- Length 1 in
- Backing Material Cloth
Product Information
- Brand Merit
- MFR # 08834180295
- Zoro # G4429658
- UPC # 088341802958
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Diameter | 1/2 in |
Length | 1 in |
Overall Length | 1 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 1/2 in |
Details
Item | Cartridge Roll |
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Arbor Hole | 1/8 in |
Max. RPM | 23,000 RPM |
Series | R228 |
Grade | Very Fine |
Maximum Operating Speed | 23,000 RPM |
Backing Weight | X |
Color | Brown |
Cartridge Roll Design | Straight |
Abrasive Type | Coated |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 240, Maximum Operating Speed 23,000 RPM, Overall Diameter 1/2 in, Overall Length 1 in, Color Brown, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Adapter 5/8"-11 UNC to 3/8"-24 UNF Nut (7746)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/16x3/8 (11L313)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, XCrs, SC (61500120722)
- CLE-LINE Carbide Bur, 1852 SL-1L6 CLE-SL Included Angle Bur Double Cut 1/4"x1/4" Hardened Steel Shank (C17843)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- 3M Cartridge Roll 341D, 3/4inx1inx1/8 in, P (7010362430)
- Merit Cartridge Rolls