Shop All Cartridge Rolls
Merit
Cartridge Roll, Grit 120, 3/8" dia., 1" L
Mfr # 08834181717
Zoro # G4429752
original price:
$0.95
6% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Diameter 3/8 in
- Abrasive Material Aluminum Oxide
- Length 1 in
- Backing Material Cloth
Product Information
- Brand Merit
- MFR # 08834181717
- Zoro # G4429752
- UPC # 088341817174
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Diameter | 3/8 in |
Length | 1 in |
Overall Diameter | 3/8 in |
Overall Length | 1 in |
Pilot Hole Diameter | 1/8 in |
Details
Item | Cartridge Roll |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Arbor Hole | 1/8 in |
Max. RPM | 23,000 RPM |
Series | R228 |
Color | Brown |
Grade | Medium |
Abrasive Type | Coated |
Backing Weight | X |
Cartridge Roll Design | Tapered |
Maximum Operating Speed | 23,000 RPM |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 120, Maximum Operating Speed 23,000 RPM, Overall Diameter 3/8 in, Overall Length 1 in, Color Brown, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Sanding Belt, 1 in W, 42 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Merit Surface Prep (08834194012)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 5/8"-11 UNC Nut (50135)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 50 pk (DND050060H60P)
- MIRKA Film-Backed Grip Disc, 3", P800, PK50 (FM-608-800)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- BIG HORN 16-Piece 2 Inch Long EVA Material Sanding Drum & Sleeves Set Kit (19523)
- Merit Cartridge Rolls