Shop All Abrasive Rolls
Merit
Cartridge Roll, 60 Grit, 3/4" Dia.
Mfr # 08834180496
Zoro # G9907110
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 2 in
- Grade Coarse
Product Information
- Brand Merit
- MFR # 08834180496
- Zoro # G9907110
- UPC # 088341804969
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 2 in |
Diameter | 3/4 in |
Overall Length | 2 in |
Pilot Hole Diameter | 3/16 in |
Overall Diameter | 3/4 in |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Grade | Coarse |
Series | R228 |
Abrasive Type | Coated |
Backing Weight | X |
Arbor Hole | 3/16 in |
Item | Cartridge Roll |
Max. RPM | 18,000 RPM |
Color | Brown |
Cartridge Roll Design | Straight |
Maximum Operating Speed | 18,000 RPM |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 18,000 RPM, Overall Diameter 3/4 in, Overall Length 2 in, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Single Spiral Tube Brush, Power, 0.385"dia (91044)
- KODIAK CUTTING TOOLS SL-41 Type SL Carbide Bur Round Nose Cone Double Cut (5426069)
- DEWALT Sander Abrasives (DWE7802)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Flat (TY27), 40Z, 7/8" (51108)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 80G (08834180527)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 80 Grit (08834180308)
- MERIT Cartridge Rolls, 1/4x1-1/2x1/8in, 50 Grit (08834180079)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 50 Grit (08834180306)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 60G (08834183492)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 120G (08834180487)
- 3M Abrasive Utility Roll, Grit P220, Maroon (7000118538)
- Merit Abrasive Rolls