Shop All Abrasive Rolls
Merit
Cartridge Roll, 60 Grit, 1/2" Dia.
Mfr # 08834180350
Zoro # G9907077
Sold in multiples of 100 for $96.00
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 2 in
- Grade Coarse
Product Information
- Brand Merit
- MFR # 08834180350
- Zoro # G9907077
- UPC # 088341803504
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 2 in |
Diameter | 1/2 in |
Overall Length | 2 in |
Pilot Hole Dia x Diameter x Length | 3/16 in x 1/2 in x 2 in |
Pilot Hole Diameter | 3/16 in |
Overall Diameter | 1/2 in |
Diameter x Length | 1/2 in Dia x 2 in L |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 23,000 RPM, Overall Diameter 1/2 in, Overall Length 2 in, Color Brown, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Dressing Stick, 150 G, 3/4in x 3/4in x 4in (200TG)
- CONTINENTAL ABRASIVES 2" 120 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z2120)
- PFERD 4" Knot Wire Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (82522)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000136526)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180026)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 60G (08834183495)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 60G (08834183492)
- MERIT Cartridge Rolls, 1/4x1x1/8in, 120 Grit (08834180064)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180083)
- MERIT Cartridge Roll, 3/4 x 1-1/2in, 120G (08834180487)
- PFERD 2" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 240 Grit (47209)
- Merit Abrasive Rolls