Shop All Cartridge Rolls
Merit
Cartridge Roll, 5/8" dia, 2" L
Mfr # 08834181080
Zoro # G508636937
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Overall Diameter 5/8 in
- Grade Coarse
Product Information
- Brand Merit
- MFR # 08834181080
- Zoro # G508636937
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 5/8 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 2 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Coarse |
Backing Weight | X |
Series | R228 |
Abrasive Type | Coated |
Maximum Operating Speed | 18,000 RPM |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 18,000 RPM, Overall Diameter 5/8 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Contour Sanding Sponge, Fine, PK20 (07660703078)
- ZORO SELECT Carbide Bur, Ball Shape, 3/8 In, 1/4 Shank (310-002610)
- CLIMAX METAL PRODUCTS Sanding Drum, 1InDia, 1InW, 15000RPM (SD-016016-04QL)
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A22 Aluminum Oxide (75204)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834180314)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- NORTON ABRASIVES Cartridge Roll, 1/2" dia, 1 1/2" L (66261194484)
- Merit Cartridge Rolls