Shop All Cartridge Rolls
Merit
Cartridge Roll, 5/8" dia, 1 1/2" L
Mfr # 08834180382
Zoro # G208637029
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Maximum Operating Speed 15,000 RPM
- Overall Length 1 1/2 in
- Backing Weight X
Product Information
- Brand Merit
- MFR # 08834180382
- Zoro # G208637029
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 3/16 in |
Overall Diameter | 5/8 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Maximum Operating Speed | 15,000 RPM |
Backing Weight | X |
Grade | Coarse |
Abrasive Type | Coated |
Series | R228 |
Backing Material | Cotton |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 15,000 RPM, Overall Diameter 5/8 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC10M24 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC10M24)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 21 in L, 120 Grit, Medium, Aluminum Oxide, R255 Metalite, Brown (78072727922)
- MERIT Flap Wheel, 1 In Dia, 5/8 W, 60 Grit (08834137100)
- PFERD Round Wire Flue Brush - Double Spiral, 4" Flue Size (89662)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- Merit Cartridge Rolls