Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/8" dia, 2" L
Mfr # 08834180250
Zoro # G908636926
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Weight X
- Abrasive Type Coated
- Backing Material Cotton
Product Information
- Brand Merit
- MFR # 08834180250
- Zoro # G908636926
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Length | 2 in |
Overall Diameter | 3/8 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Weight | X |
Abrasive Type | Coated |
Backing Material | Cotton |
Series | R228 |
Maximum Operating Speed | 15,000 RPM |
Grade | Coarse |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/8 in, Overall Length 2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 07660 1/2x7/16x1/4x6-1/2 Ball Doublecut (SD-5L6DC)
- CGW ABRASIVES Flap Whl, 3x1x1/4, A/O, 40G (39947)
- ZORO SELECT PSA Sanding Disc, Coated, 1" dia., 100 Grit (08834171134)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211682)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180382)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- Merit Cartridge Rolls