Shop All Abrasive Rolls
Merit
Cartridge Roll, 3/4 x 1-1/2in, 60G
Mfr # 08834183495
Zoro # G0689945
original price:
$0.95
6% off
new price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 1/2 in
- Series R228
Product Information
- Brand Merit
- MFR # 08834183495
- Zoro # G0689945
- UPC # 088341834959
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 1/2 in |
Diameter | 3/4 in |
Overall Diameter | 3/4 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Series | R228 |
Abrasive Type | Coated |
Backing Weight | X |
Item | Cartridge Roll |
Arbor Hole | 1/8 in |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cloth, Backing Weight X, Grit 60, Overall Diameter 3/4 in, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS Deburring, PK10 (22120)
- 3M 3M„¢ Cloth Belt 341D 6" x 48" P100 Grit Aluminum Oxide (7000118867)
- VSM 12" Diameter PSA Sanding Disc, Silicon Carbide, 50G, X-Weight, PK 10 (201353)
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 120-Grit, PK 20 (27120 Tri-20)
- MERIT Cartridge Rolls, 1/2x1-1/2x1/8in, 80 Grit (08834180308)
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180081)
- MERIT Cartridge Roll, 60 Grit, 3/4" Dia. (08834180496)
- MERIT Cartridge Roll, 3/8 x 1in, 80G (08834183490)
- MERIT Cartridge Rolls, 1/2x1x1/8in, 180 Grit (08834180293)
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 120G (08834183494)
- NORTON ABRASIVES Abrasive Roll, 2" W x 150 ft.L, 220G, Brown (66261126294)
- Merit Abrasive Rolls