Shop All Cartridge Rolls
Merit
Cartridge Roll 3/4 x 1-1/2 x 3/16 In. 60
Mfr # 08834180477
Zoro # G900528663
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Overall Length 1 1/2 in
- Series R228
Product Information
- Brand Merit
- MFR # 08834180477
- Zoro # G900528663
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 3/16 in |
Overall Diameter | 3/4 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Series | R228 |
Backing Weight | X |
Cartridge Roll Design | Straight |
Grade | Coarse |
Abrasive Type | Coated |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Overall Diameter 3/4 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC 2x9 BRS Wire Brush (KH583)
- CS UNITEC Klett Disc for FIX System, 6in (80690)
- AMERICO Global Industrial„¢ 20" Sand Screen Disc, 120 Grit, Black, 10 Per Case (501220)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5080)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834180314)
- Merit Cartridge Rolls