Shop All Cartridge Rolls
Merit
Cartridge Roll 3/4 x 1-1/2 x 1/4 In. 80
Mfr # 08834180358
Zoro # G600528680
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Overall Diameter 3/4 in
- Grade Coarse
Product Information
- Brand Merit
- MFR # 08834180358
- Zoro # G600528680
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 3/4 in |
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/4 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Grade | Coarse |
Backing Weight | X |
Series | R228 |
Cartridge Roll Design | Straight |
Abrasive Type | Coated |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/4 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Overall Diameter 3/4 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flaring Cup Wheel, Type 11, Face Dia. 5 In (66253146918)
- MAGNUM Carbide Burr, Series 7000A, 38 Head Dia, 34 Length of Cut, CylindricalNo End Cut Shape SA He (7A124ADC)
- 3M Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 767F, Maroon (767F)
- NORTON ABRASIVES Unitized Wheel, 3 Diax1/8 W, TR Attach, FN (66261014890)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834180314)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- Merit Cartridge Rolls