Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/4" dia, 1" L
Mfr # 08834180469
Zoro # G908637039
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Weight X
- Backing Material Cotton
- Pilot Hole Diameter 1/8 in
Product Information
- Brand Merit
- MFR # 08834180469
- Zoro # G908637039
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 in |
Overall Diameter | 3/4 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Weight | X |
Backing Material | Cotton |
Grade | Coarse |
Series | R228 |
Abrasive Type | Coated |
Maximum Operating Speed | 15,000 RPM |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/4 in, Overall Length 1 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Clear Hose 3 ft. (13403-3)
- NORTON ABRASIVES Contour Sanding Sponge, SF, PK20 (07660703076)
- NORTON DOOR CONTROLS Norton Clipper 1 in. Coarse Wire End Brush Brass 4500 rpm 1 pc (70184609157)
- NORTON ABRASIVES CutOff Whl, 57A46-M8B, 7"x.060"x1-1/4" (66252922677)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- Merit Cartridge Rolls