Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/4" dia, 1" L
Mfr # 08834180459
Zoro # G908637053
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Pilot Hole Diameter 3/16 in
- Series R228
- Maximum Operating Speed 15,000 RPM
Product Information
- Brand Merit
- MFR # 08834180459
- Zoro # G908637053
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 3/16 in |
Overall Length | 1 in |
Overall Diameter | 3/4 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Series | R228 |
Maximum Operating Speed | 15,000 RPM |
Backing Material | Cotton |
Grade | Coarse |
Backing Weight | X |
Abrasive Type | Coated |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/16 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/4 in, Overall Length 1 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Hi Buff 8" Soft Polish Blue Slant Foam (HB 400)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 20-1/2 120, 1/2" W, 20-1/2" L, Aluminum Oxide, 120 Grit, AO/X GP (70082Z83)
- 3M Sanding Angled Sponge CP041-6P, 2 7/8, PK4 (CP041-6P)
- PFERD 4" x .045" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69411)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll, 1/4" dia, 2" L (08834180102)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834180314)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- BIG HORN 2 inch Dia x 1-1/2 Inch Sanding Sleeves (19534)
- Merit Cartridge Rolls