Shop All Cartridge Rolls
Merit
Cartridge Roll, 3/16" dia, 1" L
Mfr # 08834180023
Zoro # G608637018
product price: $0.70
/ea
$0.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Overall Diameter 3/16 in
- Maximum Operating Speed 15,000 RPM
- Series R228
Product Information
- Brand Merit
- MFR # 08834180023
- Zoro # G608637018
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 3/16 in |
Overall Length | 1 in |
Pilot Hole Diameter | 3/32 in |
Details
Item | Cartridge Roll |
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Maximum Operating Speed | 15,000 RPM |
Series | R228 |
Backing Material | Cotton |
Backing Weight | X |
Abrasive Type | Coated |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/32 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 60, Maximum Operating Speed 15,000 RPM, Overall Diameter 3/16 in, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41487)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90066)
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93436)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 40 Grit, Coarse, Aluminum Oxide, KK711X (79662)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- STANDARD ABRASIVES Straight Cartridge Roll, Alum.Oxide, PK50 (713444)
- Merit Cartridge Rolls