Shop All Cartridge Rolls
Merit
Cartridge Roll, 1/4" dia, 2" L
Mfr # 08834180102
Zoro # G808637023
original price:
$1.04
4% off
new price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Maximum Operating Speed 15,000 RPM
- Overall Length 2 in
- Series R228
Product Information
- Brand Merit
- MFR # 08834180102
- Zoro # G808637023
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 2 in |
Overall Diameter | 1/4 in |
Pilot Hole Diameter | 1/8 in |
Details
Item | Cartridge Roll |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Maximum Operating Speed | 15,000 RPM |
Series | R228 |
Backing Material | Cotton |
Backing Weight | X |
Abrasive Type | Coated |
Grade | Medium |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 120, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/4 in, Overall Length 2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BULL Abrasive Glass Beads, 80 Grit (SBGLAS)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002139)
- NORTON CO 5" ProSand Universal Hole Sanding Disc 220-Grit, PK 3 (03227)
- PFERD Short Handle Fender Brush - White Tampico Fill (89447)
- MERIT Cartridge Roll, Grit 240, 1/4" dia. (08834180087)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- BIG HORN 1 inch Dia x 1 Inch Sanding Sleeves (19532)
- Merit Cartridge Rolls