Shop All Cartridge Rolls
Merit
Cartridge Roll, 1/4" dia, 1" L
Mfr # 08834180063
Zoro # G708637048
product price: $0.70
/ea
$0.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series R228
- Pilot Hole Diameter 1/8 in
Product Information
- Brand Merit
- MFR # 08834180063
- Zoro # G708637048
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 1/4 in |
Overall Length | 1 in |
Details
Item | Cartridge Roll |
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | R228 |
Backing Material | Cotton |
Maximum Operating Speed | 15,000 RPM |
Backing Weight | X |
Grade | Medium |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 100, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/4 in, Overall Length 1 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 220 Grit, SC, 25 x 60", PK2, Coated, 25" W, 60" L, 220 Grit, Very Fine, Silicon Carbide (215589)
- ALC Steel Nozzle Kit (40055)
- UNEEDA Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #1000 (M-127685)
- NORTON ABRASIVES Sanding Disc, Nonwvn, 6 Diax1/2 In Hole, VF (66261004980)
- MERIT Cartridge Roll3/4 x 1-1/2 x 1/8 In. 60 (08834180490)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834181745)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Full Tapered Spiral Roll 3/4 x 2 x 3/16 (08834181820)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834180314)
- Merit Cartridge Rolls