Shop All Cartridge Rolls
Merit
Cartridge Roll 1/2 x 1-1/2 x 1/8 In. 12
Mfr # 08834180310
Zoro # G000528679
product price: $0.85
/ea
Sold in multiples of 100 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Backing Weight X
- Series R228
Product Information
- Brand Merit
- MFR # 08834180310
- Zoro # G000528679
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 1/2 in |
Overall Length | 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cotton |
Backing Weight | X |
Series | R228 |
Abrasive Type | Coated |
Cartridge Roll Design | Straight |
Grade | Medium |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 120, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wolverine 3/4" Crimped Wire End Brush, .0104" Steel Fill, 1/4" Stem (36247)
- UNITED ABRASIVES/SAIT SAIT 09558 Carbon Steel Bench Wire Wheels 6" Dia x .014" Wire Size x 5/8"/1/2"Arbor, Narrow (1/2") Face Width, 1-Pack (09558)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P220 G (66261183820)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - A SG STEELOX, Aluminum oxide, 60 Grit, Flat (62152)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll, Grit 240, 1/2" dia., 1" L (08834180295)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- BIG HORN 1-1/2 inch Dia x 1-1/2 Inch Sanding Sleeves (19533)
- Merit Cartridge Rolls