Shop All Cartridge Rolls
Merit
Cartridge Roll, 1/2" dia, 1 1/2" L
Mfr # 08834181745
Zoro # G208636886
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Overall Diameter 1/2 in
- Pilot Hole Diameter 1/8 in
- Series R228
Product Information
- Brand Merit
- MFR # 08834181745
- Zoro # G208636886
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Diameter | 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Details
Item | Cartridge Roll |
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Series | R228 |
Backing Material | Cotton |
Maximum Operating Speed | 15,000 RPM |
Backing Weight | X |
Grade | Coarse |
Abrasive Type | Coated |
Cartridge Roll Design | Tapered |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Maximum Operating Speed 15,000 RPM, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1" Tree Radius End Carbide Burr 1/4 Shank (DULSF5)
- ZORO SELECT Wheel Arbor Adapter, Fits 1/2 In Hole (1F448)
- 3M CUBITRON Flap Disc, Type 27, 7" dia., 40 Grit (7100104915)
- 3M Sanding Disc, Coarse, 40, 24 in. D, PK10 (7010360724)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, Grit 120, 3/8" dia., 1" L (08834181717)
- MERIT Cartridge Roll, 3/8" dia, 1 1/2" L (08834180231)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834180314)
- MERIT Full Tapered Spiral Roll 1/2 x 1-1/2 x 1 (08834181750)
- MERIT Cartridge Roll3/8 x 1-1/2 x 1/8 In. 180 (08834180236)
- BIG HORN 2 Inch Drums 12 Pc Extra Long Sand Kit (19535)
- Merit Cartridge Rolls