Shop All Cartridge Rolls
Merit
Cartridge Roll 1 x 1-1/2 x 1/8 In. 80 G
Mfr # 08834180584
Zoro # G800528657
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cotton
- Overall Length 1 1/2 in
- Cartridge Roll Design Straight
Product Information
- Brand Merit
- MFR # 08834180584
- Zoro # G800528657
- Country of Origin United States
- Category Cartridge Rolls
Dimensions
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 1 in |
Details
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series R228, Backing Material Cotton, Backing Weight X, Grit 80, Overall Diameter 1 in, Overall Length 1 1/2 in, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grinding Wheel, T1, 8x1x1, AO, 80 G (66253440283)
- WEILER 12" Wide Face Crimped Wire Wheel .014" SS Fill 2" Arbor Hole (03680)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7000120703)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344422)
- MERIT Cartridge Roll, 3/4" dia, 1" L (08834180459)
- MERIT Cartridge Roll 1/2 x 2 x 1/8 In. 60 Gri (08834180326)
- MERIT Cartridge Roll, Grit 80, 1/2" dia., 1" L (08834180289)
- MERIT Cartridge Roll Mandrel8 x 1/4 In. - 6 I (08834180145)
- MERIT Cartridge Roll, 5/8" dia, 1 1/2" L (08834180789)
- MERIT Cartridge Roll, 1/2" dia, 1 1/2" L (08834180314)
- BIG HORN 1-1/2 inch Dia x 2 Inch Sanding Sleeves (19539)
- Merit Cartridge Rolls