Shop All Stainless Steel Pipe Fittings
Merit Brass Co
SS 316 Barstock Hex Head Plug 3" NPT Male
Mfr # 617BH-48
Zoro # G005610126
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Merit Brass Co
- MFR # 617BH-48
- Zoro # G005610126
- UPC # 10671404041288
- Country of Origin Japan
- Category Stainless Steel Pipe Fittings
Description
Merit these high quality class 1000 stainless steel forged fittings are used in a variety of industrial applications. Class 1000 fittings are utilized in high pressure situations in conjunction with schedule 40 and schedule 80 pipe or pipe nipples where porosity must be avoided. Also used in critical applications where all possibility of leakage or failure must be eliminated. Offers consumer excellent life span due to being a forged product (no porosity).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3193 08 17)
- TRIMSCAPE Mixet, Tub Spout W/ Front Diverter, Polished Brass (K1267A2)
- THRIFCO PLUMBING #66 5/16 Inch x 3/8 Inch Lead-Free Brass Compression FIP Adapte (6966010)
- LEGEND VALVE 1-1/2" IPS BRASS COMP. COUP. (303-128)
- MERIT BRASS CO 1-1/4 x 4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4020-400)
- MERIT BRASS CO 3/4 304 Stainless Steel 45 Degree Elbow, FNPT, Class 150, 300 PSI (K402-12)
- MERIT BRASS CO 1-1/2 x 1-3/4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4024-001)
- MERIT BRASS CO 1-1/2 304 Stainless Steel Coupling, FNPT, Class 150, 300 PSI (K411-24)
- MERIT BRASS CO 2 x 5-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4032-550)
- MERIT BRASS CO 3/4 x 4-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4012-450)
- PARKER 3/8" x 1/4" MNPT 316 SS Hex Nipple (6-4 MHN-SS)
- Merit Brass Co Fittings