Shop All Stainless Steel Pipe Fittings
Merit Brass Co
MSS SS 304 Cast Pipe Fitting Union 4" Socket Weld Female
Mfr # SWM487-64
Zoro # G405578460
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Merit Brass Co
- MFR # SWM487-64
- Zoro # G405578460
- UPC # 10671404106697
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Description
these high quality stainless steel fittings are excellent for low-pressure applications where corrosion resistance is a concern. mss sp-114 class 150 stainless steel fittings are the highest quality in the industry. this is proven by the strict standards they meet: mss sp-114 (for heat treating and material thickness) ,and astm a351. 304 mss sp-114 fittings are a chromium-nickel material that offers very good corrosion resistance. 316 mss sp-114 fittings offer a higher resistance to corrosion than 304 due to their nickel content along with the addition of molybdenum.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Bushing, FNPT x FNPT, 3/8 in x 1/4 in Pipe Size (839-052)
- APG 1-1/4" Polypropylene Part D (3E12DPP)
- PARKER 1/2" Compression Brass Nut 10PK (61C-8)
- OATEY PVC Saddle Tee Kit, 4" x 2" Pipe Size (43791)
- MERIT BRASS CO 3/4 x 4-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4012-450)
- MERIT BRASS CO 3/4 304 Stainless Steel 45 Degree Elbow, FNPT, Class 150, 300 PSI (K402-12)
- MERIT BRASS CO 1-1/2 x 1-3/4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4024-001)
- MERIT BRASS CO 1-1/2 304 Stainless Steel Coupling, FNPT, Class 150, 300 PSI (K411-24)
- MERIT BRASS CO 2 x 5-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4032-550)
- MERIT BRASS CO 3/4 304 Stainless Steel Plug, MNPT, Class 150, 300 PSI (K417-12)
- ZORO SELECT Pipe Flange, 304/304L SS, 3/4" Pipe Size (4381000410)
- Merit Brass Co Stainless Steel Pipe Fittings