Shop All Brass Pipe Fittings
Merit Brass Co
Brass 125 Lb Lead Free Fitting 3" 90 Degree Street Elbow NPT Male X Female
Mfr # XNL103-48
Zoro # G805923709
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Merit Brass Co
- MFR # XNL103-48
- Zoro # G805923709
- UPC # 10671404126282
- Country of Origin Thailand
- Category Brass Pipe Fittings
Description
Merit red brass fittings can be utilized in low pressure applications for water oil and gas (w.o.g.). Fittings have pressure ratings of 125 psi for steam and 200 for w.o.g. And meet ansi b 1.20.1 and ansi b 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.555 in. ID, 5/8 in. OD, Aluminum (4NTE1)
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163)
- ROHL Bath Silverflex 59" Length Pvc Flexible Shower Hose Assembly Only (ZA009040-PN)
- TMG 1/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10101TMG)
- MERIT BRASS CO 1/2 Lead Free Brass Coupling, FNPT, 125 PSI (XNL111-08)
- MERIT BRASS CO 1-1/4 Lead Free Brass Tee, FNPT, 125 PSI (XNL106-20)
- MERIT BRASS CO 3/4 Lead Free Brass 45 Degree Elbow, FNPT, 125 PSI, Import (XNL102-12)
- MERIT BRASS CO 1-1/4 Lead Free Brass 90 Degree Elbow, FNPT, 125 PSI (XNL101-20)
- MERIT BRASS CO 1-1/2 x 3 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2024-300)
- MERIT BRASS CO 1-1/4 x 3 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2020-300)
- THRIFCO PLUMBING 3/8 Inch x 1-1/2 Inch Black Nipple (9119083)
- Merit Brass Co Brass Pipe Fittings