Shop All Brass Pipe Fittings
Merit Brass Co
3/4 Lead Free Brass 45 Degree Elbow, FNPT, 125 PSI, Import
Mfr # XNL102-12
Zoro # G808596153
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4/2024
- Pipe Fitting Material Brass
- Length 2-3/8 in
Product Information
- Brand Merit Brass Co
- MFR # XNL102-12
- Zoro # G808596153
- UPC # 671404122485
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4/2024 |
Length | 2-3/8 in |
Details
Pipe Fitting Material | Brass |
Description
Lead Free Brass 45 Degree Elbow 3/4 - FNPT - 125 PSI - ImportRed brass fittings can be utilized in low pressure applications for water oil and gas W. O. G. . Fittings have pressure ratings of 125 psi for steam and 200 for W. O. G. and meet ANSI B 1. 20. 1 and ANSI B 16. 15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 10" Globe Check Valve, Length: 17" (10CG3R-CI-B2334)
- GROHE Towel Bar, Essentials, 26.38", Chrome (40688001)
- DELTA Dvrter Valve, Assemb RomanTub-R4700 (RP40668)
- SLOAN Washdown Urinal, 0.125 gpf, Wall Mount (SU-7009-A)
- MERIT BRASS CO 1-1/2 x 5-1/2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40, Import (2124-550)
- MERIT BRASS CO 1-1/2 x 3 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2024-300)
- MERIT BRASS CO 1-1/4 Lead Free Brass 90 Degree Elbow, FNPT, 125 PSI (XNL101-20)
- MERIT BRASS CO 1-1/2 x 4 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40, Import (2124-400)
- MERIT BRASS CO 1/2 Lead Free Brass Cap, FNPT, 125 PSI (XNL116-08)
- MERIT BRASS CO 1-1/2 Lead Free Brass Tee, FNPT, 125 PSI (XNL106-24)
- THRIFCO PLUMBING 3/8 X 6 Brass Nipple (9319092)
- Merit Brass Co Fittings