Shop All Stainless Steel Pipe Fittings
Merit Brass Co
316 SS Schedule 40 Reducing Tee 3x3X1-1/2 Butt-Weld Female
Mfr # 04606_4824
Zoro # G805578299
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Merit Brass Co
- MFR # 04606_4824
- Zoro # G805578299
- UPC # 10671404080720
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Description
Merit butt welding is the most preferred method to join pipe connections. Butt weld fittings need to have the same wall thickness and diameter of the pipe they are connecting. The pipe and the fitting are both beveled. This allows the ends to butt together, which forms a groove to hold the weld filler. Advantages of utilizing butt weld fittings are lower cost, less maintenance and they are stronger than threaded joints.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY P-Trap 3/4 Pvc Condensate (42757)
- MOEN Brushed Nickel Two-Handle Bidet Faucet (TS5215BN)
- NIBCO 1" NOM C Copper Return Bend (638 1)
- DELTA Traditional Wall Mount Pot Filler (1177LF)
- MERIT BRASS CO 2 x 5-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4032-550)
- MERIT BRASS CO 3/4 304 Stainless Steel 45 Degree Elbow, FNPT, Class 150, 300 PSI (K402-12)
- MERIT BRASS CO 1-1/4 x 4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4020-400)
- MERIT BRASS CO 1-1/2 304 Stainless Steel Coupling, FNPT, Class 150, 300 PSI (K411-24)
- MERIT BRASS CO 3/4 304 Stainless Steel Plug, MNPT, Class 150, 300 PSI (K417-12)
- MERIT BRASS CO 1-1/2 x 1-3/4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4024-001)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 2" FNPT x MNPT (ZUSA-PF-6730)
- Merit Brass Co Fittings