Shop All Brass Pipe Fittings
Merit Brass Co
1 Lead Free Brass Cap, FNPT, 125 PSI, Import
Mfr # XNL116-16
Zoro # G008596281
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1
- Pipe Fitting Material Brass
- Length 1-3/16 in
Product Information
- Brand Merit Brass Co
- MFR # XNL116-16
- Zoro # G008596281
- UPC # 671404123284
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 |
Length | 1-3/16 in |
Details
Pipe Fitting Material | Brass |
Description
Lead Free Brass Cap 1 FNPT - Import - 125 PSIRed brass fittings can be utilized in low pressure applications for water oil and gas W. O. G. . Fittings have pressure ratings of 125 psi for steam and 200 for W. O. G. and meet ANSI B 1. 20. 1 and ANSI B 16. 15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Repair Clamp3/4"X3"Ips (160-604)
- DIXON 2" Threaded Cast Iron Foot Valve (DFVS25)
- BASO H19Ra-2C High Pressure Safety (H19RA-2C)
- ARROWHEAD BRASS 1"Fpt Gdn Valve (930LF)
- MERIT BRASS CO 1-1/4 x 4-1/2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40, Import (2120-450)
- MERIT BRASS CO 1-1/2 x 3 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2024-300)
- MERIT BRASS CO 1-1/2 Lead Free Brass Union, FNPT, 125 PSI, Import (XNL187-24)
- MERIT BRASS CO 1-1/2 Lead Free Brass 90 Degree Elbow, FNPT, 125 PSI (XNL101-24)
- MERIT BRASS CO 1 Lead Free Brass 90 Degree Elbow, FNPT, 125 PSI (XNL101-16)
- MERIT BRASS CO 3/4 Lead Free Brass 45 Degree Elbow, FNPT, 125 PSI, Import (XNL102-12)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/8" x 1/8" Pipe Size (6AZF0)
- Merit Brass Co Brass Pipe Fittings