Shop All Brass Pipe Fittings
Merit Brass Co
1 Lead Free Brass 90 Degree Elbow, FNPT, 125 PSI
Mfr # XNL101-16
Zoro # G908596152
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1
- Pipe Fitting Material Brass
- Length 2-7/8 in
Product Information
- Brand Merit Brass Co
- MFR # XNL101-16
- Zoro # G908596152
- UPC # 671404119829
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1 |
Length | 2-7/8 in |
Details
Pipe Fitting Material | Brass |
Description
Red brass fittings can be utilized in low pressure applications for water oil and gas W.O.G.. Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G and meet ANSI B 1.20.1 and ANSI B 16.15They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Blade Handle Kit, Includes Two Handles (317-PRJKCP)
- BECK 1/4" Close Black Pipe Nipple Sch 40 (0330005000)
- LARSEN SUPPLY CO 9" Brs Toilet Ballcock (04-4011)
- MILWAUKEE VALVE Gate Valve, Class 125, 2-1/2 In., FNPT (148 2-1/2)
- MERIT BRASS CO 1/2 Lead Free Brass 90 Degree Street Elbow, MNPT x FNPT, 125 PSI (XNL103-08)
- MERIT BRASS CO 1-1/2 Lead Free Brass 90 Degree Elbow, FNPT, 125 PSI (XNL101-24)
- MERIT BRASS CO 1/2 Lead Free Brass Cap, FNPT, 125 PSI (XNL116-08)
- MERIT BRASS CO 1/2 Lead Free Brass Coupling, FNPT, 125 PSI (XNL111-08)
- MERIT BRASS CO 1-1/2 Lead Free Brass Tee, FNPT, 125 PSI (XNL106-24)
- MERIT BRASS CO Brass 125 Lb Lead Free Fitting 3" 90 Degree Street Elbow NPT Male X Female (XNL103-48)
- DIXON Brass Extruded Elbow, FNPTF x MNPTF, 3/4" Pipe Size (3041212C)
- Merit Brass Co Brass Pipe Fittings