Shop All Brass Pipe Fittings
Merit Brass Co
1-1/2 x 4 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40, Import
Mfr # 2124-400
Zoro # G108596150
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/1/2002
- Pipe Fitting Material Brass
- Length 4 in
Product Information
- Brand Merit Brass Co
- MFR # 2124-400
- Zoro # G108596150
- UPC # 671404114633
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2002 |
Length | 4 in |
Details
Pipe Fitting Material | Brass |
Description
Lead Free Seamless Red Brass Pipe Nipple 1-1/2 x 4, 140 PSI - Sch. 40 - ImportBrass nipples are produced from Seamless Red Brass Pipe, which is Alloy 230. Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass will not dezinctify. Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 1/4" NO LEAD RED TEE (310-416NL)
- APOLLO PEX 3/4 in. x 300 ft. White PEX Pipe (APPW30034)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X1/2" (4307000218)
- APOLLO PEX 3/4 in. Brass PEX Barb x 1 in. Female Pipe Thread Adapter (APXFA34B1F)
- MERIT BRASS CO 1-1/2 x 3 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2024-300)
- MERIT BRASS CO 1-1/4 x 3 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2020-300)
- MERIT BRASS CO 1-1/4 Lead Free Brass Tee, FNPT, 125 PSI (XNL106-20)
- MERIT BRASS CO 1-1/4 x 4-1/2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40, Import (2120-450)
- MERIT BRASS CO 1-1/2 x 2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2024-200)
- MERIT BRASS CO 1/2 x 5-1/2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2108-550)
- JMF Company 5/16 in. Flare Brass Nut (41152)
- Merit Brass Co Brass Pipe Fittings