Shop All Stainless Steel Pipe Fittings
Merit Brass Co
1-1/2 x 1-3/4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40
Mfr # 4024-001
Zoro # G608596223
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/1/2002
- Pipe Fitting Material 304 Stainless Steel
- Fitting Length 1/3/2004
Product Information
- Brand Merit Brass Co
- MFR # 4024-001
- Zoro # G608596223
- UPC # 671404027759
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2002 |
Fitting Length | 1/3/2004 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Description
Since 1937, Merit Brass has taken great pride in manufacturing the world's highest quality pipe nipples. By continually investing in state-of-the-art manufacturing equipment, Merit is able to mass-produce pipe nipples that consistently meet and exceed all industry requirementsOur manufacturing facility in Cleveland, Ohio is ISO 9001:2008 certified All of our nipples are inspected with great attention to detail and neatly packaged in cardboard cartons on efficient automated packaging machines Use of our PMI Positive Metal Identification and Die-stamping equipment enables our 304 stainless steel nipples to have complete and accurate traceability 304 stainless steel nipples are used in a myriad of applications including: beverage, pharmaceutical, food processing, power plants, pulp mills, petro-chemical and chemical.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, 1010 Carbon (3CCJ1)
- MOEN Handle Kit, 161909BN (161909BN)
- ZORO SELECT Poly Tube, 4 mm Inside Dia. (PE06M-NA-50)
- KOHLER 28 (77971-0)
- MERIT BRASS CO 1-1/2 304 Stainless Steel Coupling, FNPT, Class 150, 300 PSI (K411-24)
- MERIT BRASS CO 2 x 5-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4032-550)
- MERIT BRASS CO 1-1/4 x 4 304 Stainless Steel Pipe Nipple, 16168 PSI, Sch. 40 (4020-400)
- MERIT BRASS CO 3/4 304 Stainless Steel 45 Degree Elbow, FNPT, Class 150, 300 PSI (K402-12)
- MERIT BRASS CO 3/4 x 4-1/2 304 Pipe Nipple, 16168 PSI, Sch. 40, Domestic, Stainless Steel (4012-450)
- MERIT BRASS CO 3/4 304 Stainless Steel Plug, MNPT, Class 150, 300 PSI (K417-12)
- PARKER 3/4" FNPT 316 SS 90 Degree Elbow (12-12 FE-SS)
- Merit Brass Co Fittings