Shop All Brass Pipe Fittings
Merit Brass Co
1-1/2 Lead Free Brass Union, FNPT, 125 PSI, Import
Mfr # XNL187-24
Zoro # G608596155
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/1/2002
- Pipe Fitting Material Brass
- Length 2-5/8 in
Product Information
- Brand Merit Brass Co
- MFR # XNL187-24
- Zoro # G608596155
- UPC # 671404123390
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/1/2002 |
Length | 2-5/8 in |
Details
Pipe Fitting Material | Brass |
Description
Lead Free Brass Union 1-1/2 - FNPT - Import - 125 PSIRed brass fittings can be utilized in low pressure applications for water oil and gas W. O. G. . Fittings have pressure ratings of 125 psi for steam and 200 for W. O. G. and meet ANSI B 1. 20. 1 and ANSI B 16. 15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (INSUL158)
- VIEGA Viega ProPress 90 stub-out, 1/2" (19786)
- CHICAGO FAUCET Angle 1In Inlet Supply Arm With (WXAJKABCP)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-25)
- MERIT BRASS CO 1-1/2 x 5-1/2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40, Import (2124-550)
- MERIT BRASS CO 3/4 Lead Free Brass Cap, FNPT, 125 PSI (XNL116-12)
- MERIT BRASS CO 1-1/2 x 2 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2024-200)
- MERIT BRASS CO 1-1/2 x 3 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2024-300)
- MERIT BRASS CO 3/4 Lead Free Brass Coupling, FNPT, 125 PSI (XNL111-12)
- MERIT BRASS CO 1/2 Lead Free Brass 90 Degree Street Elbow, MNPT x FNPT, 125 PSI (XNL103-08)
- INTERSTATE PNEUMATICS Brass 6 PK (FP44X-D6)
- Merit Brass Co Brass Pipe Fittings