Shop All Stainless Steel Pipe Fittings
Merit Brass
3/4" X 1/2" 304 Stainless Steel Bushing - MNPT X FNPT - Class 150 - 300 PSI - Import
Mfr # K414-1208
Zoro # G702554532
Sold in multiples of 2 for $46.98
$46.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Merit Brass
- MFR # K414-1208
- Zoro # G702554532
- UPC # 671404095512
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Description
3/4" X 1/2" 304 STAINLESS STEEL BUSHING - MNPT X FNPT - CLASS 150 - 300 PSI - IMPORT FITTINGS ARE USED TO JOIN TWO OR MORE LENGTHS OF PIPE OR TO CLOSE OFF THE END OF A PIPE. FITTINGS MAY CONNECT PIPE IN A STRAIGHT LINE, CHANGE THE DIRECTION OF FLOW, INCREASE OR REDUCE THE FLOW, OR CLOSE THE PIPE END TO STOP THE FLOW. IN ACCORDANCE WITH OUR ISO PROCEDURES, OUR LINE OF CLASS 150 ISO PATTERN STAINLESS STEEL FITTINGS MEET THE FOLLOWING SPECIFICATIONS: MATERIAL: 304 STAINLESS STEEL, THREADS:ANSI B1.20.1, DIMENSIONS ISO49. ADDITIONALLY, EACH FITTING UNDERGOES A THREAD TEST, PNEUMATIC PRESSURE TESTING, MATERIAL COMPOSITION ANALYSIS, AND BURRS ARE REMOVED TO AVOID SEVERING SEALANT AND TO PREVENT BAD SEALS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Handles Sterling (9D00080680)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless (T14476-SS)
- FLUIDMASTER BN Perfect Fit Lever (690N-009-P5)
- ANCHOR FLUID POWER 1" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN1-1)
- MERIT BRASS 2 In. X 4 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4032-400)
- MERIT BRASS 2 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import (K411-32)
- MERIT BRASS 1-1/4 In. X 4 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4020-400)
- MERIT BRASS 1/2 In. X 3 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4008-300)
- MERIT BRASS 1-1/2 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4024-600)
- MERIT BRASS 1-1/2 In. 304 Stainless Steel 90 Degree Street Elbow - MNPT X FNPT - Class 150 - 300 PSI - Import (K403-24)
- LEGEND VALVE 3/4" x 3" 316 SS NIPPLE (316-084)
- Merit Brass Stainless Steel Pipe Fittings