Shop All Brass Pipe Fittings
Merit Brass
1/2 In. Lead Free Brass Coupling - FNPT - 125 PSI - Import
Mfr # XNL111-08
Zoro # G002554546
product price: $23.59
/ea
Sold in multiples of 2 for $47.18
$47.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Merit Brass
- MFR # XNL111-08
- Zoro # G002554546
- UPC # 671404119980
- Country of Origin United States
- Category Brass Pipe Fittings
Description
IMPORT 1/2 IN. LEAD FREE BRASS COUPLING - FNPT - 125 PSI BRASS FITTINGS ARE UTILIZED PRIMARILY FOR WATER IN COMMERCIAL PLUMBING AND OEM APPLICATIONS, BUT ARE ALSO USED IN OIL, GAS AND STEAM APPLICATIONS. RED BRASS FITTINGS CAN BE UTILIZED IN LOW PRESSURE APPLICATIONS FOR WATER OIL AND GAS (W.O.G.). FITTINGS HAVE PRESSURE RATINGS OF 125 PSI FOR STEAM AND 200 FOR W.O.G. AND MEET ANSI B 1.20.1 AND ANSI B 16.15. THEY OFFER SUPERIOR CORROSION RESISTANCE TO YELLOW BRASS AND THE MATERIAL'S RELATIVE SOFTNESS ALLOWS FOR EASY INSTALLATION AND A TIGHT SEAL.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS Replacement for 3M Water Factory 47-55702G2 by Swift Green Filters (SGF-702)
- ASCO 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/8 in Pipe Size (U8256A104E)
- ZURN Z6950-XL-S-MV-E Serio Series (Z6950-XL-S-MV-E)
- ZSI Beta Clamps, Heavy Ser., 1-1/4 In Pipe, C (H5027C)
- MERIT BRASS 1 In. Lead Free Brass Tee - FNPT - 125 PSI - Import (XNL106-16)
- MERIT BRASS 3/4 In. X 1-3/8 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2012-001)
- MERIT BRASS 3/4 In. X 3 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2012-300)
- MERIT BRASS 3/4 In. X 1/2 In. Lead Free Brass Bushing - MNPT X FNPT - 125 PSI - Import (XNL114-1208)
- MERIT BRASS 1-1/4 In. X 1-5/8 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2020-001)
- MERIT BRASS 1 In. Lead Free Brass 90 Degree Elbow - FNPT - 125 PSI - Import (XNL101-16)
- ZORO SELECT 90 Elbow Adapter, Brass, 1/4 in, NPTF (ZUSA-PF-9043)
- Merit Brass Brass Pipe Fittings