Shop All Abrasive Wheel Adapters
Merit
Bore Polisher Extension Mandrel
Mfr # 08834154186
Zoro # G1153476
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Thread Size 1/4"-20
- For Use With B4 and B8 Bore Polisher
- Overall Length 6 in
- Compatible Abrasive Type Cartridge Rolls
Product Information
- Brand Merit
- MFR # 08834154186
- Zoro # G1153476
- UPC # 088341541864
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Thread Size | 1/4"-20 |
Overall Length | 6 in |
Shank Diameter | 1/4 in |
Details
Item | Bore Polisher Extension Mandrel |
For Use With | B4 and B8 Bore Polisher |
Compatible Abrasive Type | Cartridge Rolls |
Shank Type | Straight |
Description
Bore Polisher Extension Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 6 in, Pilot Length Not Applicable, Pilot Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 1.5 D, 1.5 W, Shk 1/4, 60 (08834130643)
- ALC 3x5in Screen (40029)
- MAGNUM Carbide Burr, Series 7000D, 38 Head Dia, 38 Length of Cut, Ball Shape SD Head Shape, Double C (7D124ADC)
- VSM Abrasive Belt, 60 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 60 Grit, Medium, Aluminum Oxide, Brown (13398)
- MERIT Spiral Roll, 1/2 x 1in, 60G (08834181734)
- MERIT Adapter, Shank (08834122568)
- MERIT Threaded Mandrel (08834180239)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 120G (08834181747)
- MERIT Bore Polisher Extension Mandrel (08834154463)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 60G (08834181744)
- NORTON ABRASIVES Bushing, Reducing, Pk2 (66261080524)
- Merit Abrasive Wheel Adapters