Shop All Bore Polishers
Merit
Bore Polisher, B-305,180 Grit
Mfr # 08834154195
Zoro # G3173807
original price:
$6.19
9% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Inner Dia. 5/8 in
- Max. Inner Dia. 1 in
- Grit 180
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834154195
- Zoro # G3173807
- UPC # 088341541956
- Country of Origin United States
- Category Bore Polishers
Dimensions
Min. Inner Dia. | 5/8 in |
Max. Inner Dia. | 1 in |
Compatible Bore Inner Diameter (Maximum) | 1 in |
Compatible Bore Inner Diameter (Minimum) | 5/8 in |
Details
Grit | 180 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Max. RPM | 25,000 RPM |
Series | R369 |
Item | Bore Polisher |
Backing Weight | Y |
Maximum Operating Speed | 25,000 RPM |
Backing Material | Cotton/Polyester |
Compatible Mandrel Manufacturer Model Number | 08834154182, 08834154460 |
Description
Bore Polisher, Abrasive Type Coated, Grit 180, Abrasive Material Aluminum Oxide, Series R369, Backing Material Cotton/Polyester, Backing Weight Y, Compatible Bore Inner Diameter (Maximum) 1 in, Compatible Bore Inner Diameter (Minimum) 5/8 in, Maximum Operating Speed 25,000 RPM, Compatible Mandrel Grainger Part Number 3RB56, Compatible Mandrel Manufacturer Model Number 08834154182, 08834154460
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Aluminum Oxide, 60 Grit (AOB60-50)
- BRUSH RESEARCH MANUFACTURING 84C375 84 Series Tube Brush-For Thru Holes. .375" Dia., .006CS, 2" Brush Part, 8" OAL, Ring Handle (84C375)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 60 Grit (45070)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P80 G (66261183806)
- MERIT Bore Polisher, B-410,120 Grit (08834154102)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183163)
- MERIT Bore Polisher, B-410,180 Grit (08834154103)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834154187)
- MERIT Bore Polisher, B-305,120 Grit (08834154193)
- MERIT Bore Polisher Test Kit 1/4 - 20 In. (08834154181)
- NORTON ABRASIVES Mandrel Assembly, 3-1/8 in. L x 1/4 in. (66261009850)
- Merit Bore Polishers