Shop All Back Up Pads
Merit
Backup Pads2 In. Type 3 QC Backup Pad -
Mfr # 08834164641
Zoro # G400702617
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Soft
- Color Black
- Number of Vacuum Holes Non-Vacuum
- Overall Width 2 in
- Abrasive Mounting Quick Change System TR
Product Information
- Brand Merit
- MFR # 08834164641
- Zoro # G400702617
- Country of Origin Mexico
- Category Back Up Pads
Dimensions
Overall Width | 2 in |
Overall Diameter | 2 in |
Overall Length | 2 1/2 in |
Connector Size | 1/4 in |
Details
Item | Quick Change Disc Backup Pad |
Density | Soft |
Color | Black |
Number of Vacuum Holes | Non-Vacuum |
Abrasive Mounting Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Connector Type | Straight Shaft |
Abrasive Mount Type | Quick Change |
Product Type | Disc Backup Pad |
Backup Pad Shape | Round |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Density Soft, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 2 in, Overall Diameter 2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Not Applicable, Ceramic, 784F, Maroon (7010327800)
- VSM Abrasive Belt, 60 Grit, Ceramic, 4x24", PK10, Coated, 4" W, 24" L, 60 Grit, Medium, Ceramic, XK870X (300451)
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (XO-DR)
- FORNEY SAND DISC 4.5"" 24GRIT3PK (71667)
- MERIT Quck Chang Disc Backup Pad, 3D, TR (08834160022)
- MERIT Adhesive/PSA Dsc BU Pad, 3D (08834174101)
- MERIT Qk Chang Dsc Backup Pad, 2D, TS (08834168539)
- MERIT Qk Chang Dsc Backup Pad, 3D, TS, TurnOnOff (08834160017)
- MERIT Qk Chang Dsc Backup Pad, 2D, TP, SnapOnOff (08834160009)
- MERIT Disc Backup Pad, 3" Disc dia., 20,000 rpm (08834164113)
- MILWAUKEE TOOL 9" x 1/4" x 5/8-11" Grinding Wheel (Type 27) (49-94-9025)
- Merit Back Up Pads