Shop All Bore Polishers
Merit
Alo Resin Bond Bore Polishr, 120Grt, B-425
Mfr # 08834154129
Zoro # G9320087
product price: $14.45
/ea
Sold in multiples of 10 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Inner Dia. 3 1/8 in
- Max. Inner Dia. 4 in
- Grit 120
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
Product Information
- Brand Merit
- MFR # 08834154129
- Zoro # G9320087
- UPC # 088341541291
- Country of Origin France
- Category Bore Polishers
Dimensions
Min. Inner Dia. | 3 1/8 in |
Max. Inner Dia. | 4 in |
Compatible Bore Inner Diameter (Minimum) | 3 1/8 in |
Compatible Bore Inner Diameter (Maximum) | 4 in |
Details
Grit | 120 |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Max. RPM | 10,000 RPM |
Series | R369 |
Item | Bore Polisher |
Backing Weight | Y |
Maximum Operating Speed | 10,000 RPM |
Backing Material | Cotton/Polyester |
Compatible Mandrel Manufacturer Model Number | 08834154183, 08834154187, 08834154461 |
Description
Bore Polisher, Abrasive Type Coated, Grit 120, Abrasive Material Aluminum Oxide, Series R369, Backing Material Cotton/Polyester, Backing Weight Y, Compatible Bore Inner Diameter (Maximum) 4 in, Compatible Bore Inner Diameter (Minimum) 3 1/8 in, Maximum Operating Speed 10,000 RPM, Compatible Mandrel Grainger Part Number 3RB57, 464P95, Compatible Mandrel Manufacturer Model Number 08834154183, 08834154187, 08834154461
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Abrasive Cartridge Roll, Aluminum Oxide (08834180026)
- RAYTECH Manual Separating Screen, 14 1/2 in dia. (23209R)
- SHAVIV USA Shaviv 155-00184 - Bonus Pack for Long Reach Work (Mango II w/ B Holder & 10 B10S blades) (155-00184)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252939184)
- MERIT Bore Polisher, Solid Flaps, 80 Grit (08834154173)
- MERIT Bore Polisher, B-305, 80 Grit (08834154191)
- MERIT Bore Polisher, B-305,120 Grit (08834154193)
- MERIT Bore Polisher, B-410, 60 Grit (08834154100)
- MERIT Bore Polisher, B-410,180 Grit (08834154103)
- MERIT Bore Polisher, B-305,180 Grit (08834154195)
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183163)
- Merit Bore Polishers