Shop All Abrasive Wheel Adapters
Merit
Adapter
Mfr # 08834131612
Zoro # G3194764
original price:
$1.25
8% off
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 1/4 in
- Arbor Hole (In.) 1/4
- Product Type Flap Wheel Threaded Shank Adapter
- Abrasive Mounting Connector Type Threaded Shank
- Tool Mounting Connector Type Straight Shank
Product Information
- Brand Merit
- MFR # 08834131612
- Zoro # G3194764
- UPC # 088341316127
- Country of Origin Mexico
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. (In.) | 1/4 in |
Abrasive Mounting Connector Size | 1/4"-20 |
Tool Mounting Connector Size | 1/4 in |
Details
Item | Threaded Shank Adapter |
Arbor Hole (In.) | 1/4 |
Product Type | Flap Wheel Threaded Shank Adapter |
Abrasive Mounting Connector Type | Threaded Shank |
Tool Mounting Connector Type | Straight Shank |
Description
Threaded Shank Adapter, Abrasive Mounting Connector Size 1/4 In.-20, Abrasive Mounting Connector Type Threaded Shank, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length Not Applicable, Product Type Flap Wheel Threaded Shank Adapter, Compatible Wheel Diameter (Maximum) Not Applicable, Compatible Wheel Diameter (Minimum) Not Applicable, Compatible Wheel Thickness (Maximum) Not Applicable, Compatible Wheel Thickness (Minimum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini RightCut A AO Type 01/41 Right Angle Cut-Off Wheel (66252823604)
- GYROS HT 1.5" Double Reinforced Resin Cut-Off Wheel for High Tensile Materials, Dia. Size 1.5", 50PK (11-32156/50)
- DYNABRADE Vacuum, Disc Pad, 52 Holes, 6" (56321)
- CGW ABRASIVES Flap Disc, 4x5/8, T29, Z3, XL, 36G (42161)
- MERIT Cartridge Roll Mandrel, 1/4in Shank Dia. (08834181209)
- MERIT Mandrel, Shank Straight, 3" L (8834183799)
- MERIT Mandrel, Shank Straight, 3 1/2" L (08834181217)
- MERIT Spiral Roll, 1/2 x 1-1/2in, 80G (08834183487)
- MERIT Threaded Mandrel (08834180239)
- MERIT Spiral Roll, 3/8 x 1in, 120G (08834183482)
- HHIP 6 X 1/16 X 1/2 X 1-1/4" 75% 6A2C Plain Diamond Wheel 150 Grit (2403-6502)
- Merit Abrasive Wheel Adapters